Skip Content
14IN TABLESAW,50IN ACCU-FENCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14IN TABLESAW,50IN ACCU-FENCE

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWMPM3000
  • Mfr. Model # PM3000
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 820.0 lbs

Technical Specs

  • Motor HP 7.50
  • Overall Depth 84"
  • Phase 3
  • Overall Height 42"
  • Overall Width 53"
  • Table Surface w/Extension 38" x 48"
  • Voltage BlankValue
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut @ 45 Deg. 3-1/2"
  • Cutting Capacity Rip Left 14"
  • Cutting Capacity Rip Right 50"
  • Depth of Cut @ 90 Deg. 5-1/8"
  • Table Front of Blade 15-1/2"
  • Exhaust Port Size 4"
  • Includes TEFC Motor with Magnetic Controls, Left and Right Cast Iron Table Wings, 50 in. to the Right Cutting Capacity, Extension Table and Legs, Arbor Wrench, Motor Cover
  • Item Cabinet Table Saw
  • Material Cast Iron
  • No Load RPM 3,450
  • Amps 18.5/9.3
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list