RIPCUTSTAINLESSTYPE1 14"X1/8"X1"A36SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPCUTSTAINLESSTYPE1 14"X1/8"X1"A36SS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10C143
  • Mfr. Model # 10C143
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 565
  • Shipping Weight 2.23 lbs

Product Details

Ripcut for stainless wheels are formulated for use on stationary cut-off machines to make more and faster cuts for the lowest possible cost per cut. Cuts all types of stainless and alloyed steels. Fast and cool cutting with less burr and discoloration.

Technical Specs

  • Application All Types of Stainless Steel and Alloyed Steels, Cutting With Stationary Cut-off Machines
  • Max. RPM 4400
  • Thickness 1/8"
  • Diameter 14"
  • Series Ripcut
  • Item Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 36
  • Arbor Hole Size 1"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list