Skip Content
14IN SEGMENTED RIM GP FAST CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14IN SEGMENTED RIM GP FAST CUT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4748
  • Mfr. Model # DW4748
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Diamond Knockout No
  • Grade Standard
  • Item Diamond Saw Blade
  • Max. RPM 5,400
  • Cutting Type Dry
  • Cutting Depth 5"
  • Blade Dia. 14"
  • Plate Thickness 0.060"
  • Arbor Hole 1"
  • Rim Type Segmented
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list