Skip Content
14IN SEGMENTED RIM GP BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

14IN SEGMENTED RIM GP BLADE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4742
  • Mfr. Model # DW4742
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Application Masonry and Concrete
  • For Use With Push Behind, Cut Off and Chop Saws
  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Standard
  • Cutting Type Dry
  • Max. RPM 5400
  • Rim Type Segmented
  • Blade Dia. 14"
  • Cutting Depth 5"
  • Plate Thickness 0.060"
  • Arbor Hole 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list