Skip Content
14IN POWER CUTTER MM4 20MM ARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14IN POWER CUTTER MM4 20MM ARB

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEK7651HD
  • Mfr. Model # EK7651HD
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 420
  • Shipping Weight 35.0 lbs

Technical Specs

  • Application Concrete Cutter
  • Engine Displacement 75.6 cc
  • Features Reduced Noise, Fuel Consumption, No Mix Oil and Gas, Cleaner 4-stroke Emissions, Automatic Decompression Valve, Pressure Compensated Carburetor, Advanced Five Stage Air Filtration System, Designed for Maximum Performance and Durability, Reversible Cutting Arm, Angled Fuel Tank Port, Integrated Guide Roller Wheels
  • HP 4.1
  • Height 28"
  • Includes Tool Kit, Water Attachment Kit , Oil Bottle Set, Pre-filter Set, Ring Set, Spark Plug, Starter Rope, Dust Bag, Shown with Optional Cutting Disk.
  • Item Power Cutter
  • Width 13-1/2"
  • Engine Brand Makita Dolmar
  • Length 29"
  • Max. RPM 4300
  • Fuel Tank Capacity 1/3 gal. (1.1 L)
  • Motor Type 4 Stroke
  • Tool Weight 28.4 lbs.
  • Standards EPA
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 4-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list