Discontinued with Replacement
14IN PORTABLE CUT-OFF SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

14IN PORTABLE CUT-OFF SAW

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT2414NB
  • Mfr. Model # 2414NB
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.4 lbs
Suggested Replacement Product
CHOP SAW,14" BLADE,15 A,ADJUSTABLE SPARK

Your Price: NA

Product Details

Handheld Cutoff Saw, Blade Dia. 14 In., Arbor Size 1 In., 3,800 No Load RPM, 15 Amps @ 120V, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Spark Diversion, D Handle Type, Tool Weight 40.6 lb., Includes (2) Switch Button, Socket Wrench, Abrasive Wheel

Technical Specs

  • Handle Type D
  • Includes (1) Socket Wrench (782210-8), (1) 14" x 1" x 7/64" Abrasive Cut-Off Wheel (A-93859-1)
  • No Load RPM 3,800
  • Tool Weight 40.6 lbs.
  • Item Portable Cut-Off Saw
  • Guard Type Spark
  • Voltage 120
  • Arbor Size 1"
  • Amps 15
  • Cutting Capacity 4-1/2"
  • Blade Dia. 14"
  • Pivoting Fence Angle 45 deg Left, 45 deg Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list