Skip Content
14IN DUAL GRIP SHOVEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14IN DUAL GRIP SHOVEL, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69844
  • Mfr. Model # 69844
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Red
  • Handle Type Oversized D-Grip
  • Item Ergonomic Shovel
  • Application Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Type Chemical/Corrosion Resistant
  • Blade Type Square Point
  • Design Dual Grips, 1-Piece
  • Overall Length 48"
  • Blade Material Polypropylene
  • Blade Length 18"
  • Handle Material Polypropylene
  • Meets/Exceeds FDA Compliant
  • Blade Width 14"
  • Working Temp. -22 Degrees F to 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list