14GA RED TEW WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14GA RED TEW WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8014-5C
  • Mfr. Model # 8014-5C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Product Details

TEW jacketed primary wire. Gauge/conductor: 14 AWG. Spool/coil length 100 ft. Colour: red.

Technical Specs

  • Colour Red
  • Max. Voltage 600 V
  • Number of Conductors 1
  • Standards UL, CSA, MTW, TEW, TW, AWM, 1015/1230/1345
  • Features UL/CSA PVC Insulated Single Conductor Wire, Multi-Rated for Internal Wiring of Appliances and Equipment, Bare Copper Construction
  • Item Single Conductor Wire
  • Temp. Range 105 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.138"
  • Stranded / Solid Stranded
  • Wire Color Red
  • Wire and Cable Item Single Conductor Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list