14GA BROWN PRIMARY WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14GA BROWN PRIMARY WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8114-2C
  • Mfr. Model # 8114-2C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Product Details

GPT jacketed primary wire. Gauge/conductor 14 AWG. Spool/coil length 100 ft. Colour: brown.

Technical Specs

  • Colour Brown
  • Max. Voltage 60 V or Less
  • Number of Conductors 1
  • Standards SAE J1128
  • Features Stranded Annealed, Single Conductor Copper Wire, General Purpose Thermoplastic Insulation, Recommended for Trucks, Tractors, Cars and General Service
  • Item Primary Wire
  • Spool Length 100 ft.
  • Temp. Range 80 Degrees C
  • Nominal Outside Dia. 0.117"
  • Stranded / Solid Stranded
  • Wire Color Brown
  • Insulation Material - Wire and Cable GPT
  • Wire and Cable Item Primary Wire
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list