Skip Content
14GA BLACK SXL WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14GA BLACK SXL WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8514-0C
  • Mfr. Model # 8514-0C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.88 lbs

Product Details

SXL cross-linked polyethylene jacketed wire. Gauge/conductor: 14 AWG. Spool/coil length 100 ft. Colour: black.

Technical Specs

  • Max. Voltage 60 VDC/25 VAC
  • Number of Conductors 1
  • Colour Black
  • Standards SAE J1128, Ford ESB-MIL 123A, Chrysler MS-5919
  • Item SXL Cross-Linked Polyethylene Wire
  • Features Special Purpose Automotive Wire for Circuit Wiring where Higher Heat Resistance is a Requirement
  • Spool Length 100 ft.
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Nominal Outside Dia. 0.138"
  • Stranded / Solid Stranded
  • Wire Color Black
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Automotive Primary Wire
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list