Skip Content
14GA 4COND FLAT AUTO WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14GA 4COND FLAT AUTO WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8128C
  • Mfr. Model # 8128C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

PVC gray jacketed automotive wire. Gauge/conductor 14 AWG/4 conductor. Colour: black/green/red/white. Jacket type: PVC. Maximum voltage 60. Nominal outside diameter 0.425 inches. Spool/coil length 100 ft. Temperature range 105 degrees C.

Technical Specs

  • Max. Voltage 60 V
  • Colour Black/Green/Red/White
  • Number of Conductors 4
  • Standards SAE J1128
  • Features Heavy Duty PVC Jacket with Colour Coded Conductors, Recommended for Trucks, Buses, Tractors, Light Duty Boats and General Service
  • Item Automotive Wire
  • Temp. Range -30 Degrees C - 105 Degrees C
  • Nominal Outside Dia. 0.200" x 0.560"
  • Spool Length 100 ft.
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green, Orange
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Automotive Primary Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list