Skip Content
14A MIDGET FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14A MIDGET FUSE

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F158
  • Mfr. Model # 6F158
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 14 A
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Midget
  • Series FNQ
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Functionally Equal To Ferraz/Gould ATQ, Littelfuse FLQ
  • Diameter 13/32"
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • Fuse Voltage Rating 500 VAC
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List