149 F 8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

149 F 8X12

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE149F8-12
  • Mfr. Model # 149F8-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Temp. Range -65 - 250 Degrees F
  • Item Male Elbow
  • Tube Size 1/2"
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube x MNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list