Skip Content
141PC RAILROAD ELECTRICIAN S SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

141PC RAILROAD ELECTRICIAN S SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTTS0141RR
  • Mfr. Model # TS0141RR
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.43 lbs

Product Details

141-piece railroad technician's set includes 69 sockets and accessories, 27 wrenches, 5 striking and struck tools, 7 pliers, 15 screwdrivers, 18 miscellaneous tools.

Technical Specs

  • Item Railroad Tool Set
  • SAE or Metric SAE
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Pieces 141
  • Number of Sockets/Accs. 69
  • Wrenches Included 12-Point Combination Black SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", 12" Adjustable Click Stop
  • Recommended Tool Boxes Mfr. No. J9969-NA
  • Pliers Included Power Track II: 9-9/16", Heavy Duty Diagonal, Needle Nose with Cutter, Ignition with Grip, Locking Straight: 7", Linemans with Grip, Wire Strippers
  • Striking Tools Included 12 oz. Ball Pein Hammer, Punch/Chisel Holder, Punch Center, Super Duty Punch Pin 1/16",, 5/32", and 3/8",
  • Miscellaneous Tools Included (13) Piece Hex Key Set, Utility Knife, High Tension Hacksaw, Tape Rule 1-1/4" x 25 ft., Pry Bar 16", Ignition Plier with Grip
  • Number of Pliers 7
  • Number of Screwdrivers 15
  • Number of Striking Tools 5
  • Number of Wrenches 27
  • Number of Miscellaneous Tools 18
  • Primary Application Mechanic
  • 1/4 In. Drive Sockets/Accs. Included 6-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", Universal Joint, Extensions- 2 and 6", Socket Driver, Classic Black Oxide Ratchet
  • 3/8 In. Drive Sockets/Accs. Included 12-Point Black Standard SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 12-Point Deep SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 and 7/8", Universal Joint, Extensions Black- 3 and 6", Universal Sockets- 3/8, 7/16, 1/2 and 9/16", Hinge Handle, Classi
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Black Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8" and 1-1/4", Universal Joint, Extensions- 5 and 10", Hinge Handle, Classic Black Oxide Ratchet
  • Tool Storage Included No
  • Screwdrivers Included Slotted Square- 1/4" x 3", 1/4" x 4", 1/4" x 6", 1/4" x 8" and 1/4" x 10", Phillips #1 x 4" and #2 x 4", Nut Drivers Hollow Shank- 3/16" x 6-11/16", 1/4" x 6-11/16", 5/16" x 6-11/16", 11/32"" x 6-11/16", 3/8" x 6-11/16", 7/16" x 7" and 1/2" x 7", Double E
  • Tool Storage Type Included None
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list