Skip Content
14 PC MILWAUK CBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14 PC MILWAUK CBALT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-0026
  • Mfr. Model # 48-89-0026
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Includes (1) Each: 1/16", 5/64", 3/32", 7/64", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2": (2) Each: 1/8"
  • Material Cobalt
  • Number of Pieces 14
  • Sizes 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
  • Features Designed for Extreme Durability and Long Life, Specially Designed Parabolic Flute Form Clears Chips Fast, 135 Degrees Split Point Tip Delivers a Precision Start and Prevents Walking for Fast and Accurate Holes, 3-Flat Secure-Grip(TM) Shank Holds the Bit Fi
  • Finish Cobalt
  • Item Pilot Point Drill Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list