Skip Content
14 NPT TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

14 NPT TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID83943
  • Mfr. Model # 83943
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Shank Dia. 0.563"
  • Standards USCTI and American Standard Pipe Thread
  • List Number 8321
  • Tap Finish TiN
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Overall Length 2-7/16"
  • Number of Flutes 4
  • Thread Length 1-1/16"
  • Number of Pieces 1
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list