!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MEN'S COMPOSITE-TOE MINING BOOT, BLACK, 14 IN H, SIZE 8, FULL-GRAIN LEATHER

MEN'S COMPOSITE-TOE MINING BOOT, BLACK, 14 IN H, SIZE 8, FULL-GRAIN LEATHER

STC FOOTWEAR

MEN'S COMPOSITE-TOE MINING BOOT, BLACK, 14 IN H, SIZE 8, FULL-GRAIN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COMPOSITE-TOE MINING BOOT, BLACK, 14 IN H, SIZE 8, FULL-GRAIN LEATHER

MEN'S COMPOSITE-TOE MINING BOOT, BLACK, 14 IN H, SIZE 8, FULL-GRAIN LEATHER

STC FOOTWEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SHO22226-080
  • Mfr. Model # 22226-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs
Suggested Replacement Product
MEN'S STEEL-TOE CONSTRUCTION BOOT, CSA GRADE 1, BLK, 10 IN H, SZ 8, FULL-GRAIN LEATHER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.92 / PAIR

EHC: EHC :

Product Details

Made in size eight, these work boots come with puncture-, oil-, and chemical-resistant soles, and a 14-inch high ankle height. Ideal for mining purposes, these black leather boots come with CSA grade 1 composite toe protection for a metal-free safety option for footwear.

Technical Specs

  • Item Mining Boots
  • ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • Colour Black
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Insulated No
  • Metal Chip Resisting Sole Yes
  • Liner Material Cambrelle(R)
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material ChemTec
  • Footwear Closure Type Lace Up
  • Heel Height 3/4"
  • Predominant Footwear Colour Black
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00
  • Toe Type Steel
  • Upper Material Description Full Grain Leather
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Completely Non Metallic Yes
  • Conductive No
  • Size 12
  • Style Number 22226
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Shank Material Steel
  • Wide Toe Cap Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Height 14"
  • Resists Oil/Acid
  • Standards CSA
  • Upper Boot Material Leather/Mesh

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list