Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 7

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-070
  • Mfr. Model # 22226-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Waterproof Yes
  • Size 11"
  • Standards CSA
  • Shank Material Steel
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 14"
  • Insulation Type No
  • Item Mining Boots
  • Gender Men's
  • Insulated No
  • Footwear Width R
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Chain Saw Cut Resistant No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Last Number or Name Hickory
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Style Number 22226
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list