Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 5

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-050
  • Mfr. Model # 22226-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Waterproof Yes
  • Size 10"
  • Standards CSA
  • Shank Material Steel
  • Midsole Material Fibre Board
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 14"
  • Insulation Type No
  • Item Mining Boots
  • Gender Men's
  • Insulated No
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Footwear Width R
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Completely Non Metallic Yes
  • Upper Material Description Full Grain Leather
  • Last Number or Name Hickory
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Style Number 22226
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List