Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 4

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-040
  • Mfr. Model # 22226-040
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Size 9-1/2"
  • Waterproof Yes
  • Standards CSA
  • Shank Material Steel
  • Liner Material Cambrelle(R)
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Midsole Material Fibre Board
  • Metatarsal Guard Yes
  • Toe Type Steel
  • Colour Black
  • Height 14"
  • Insulation Type No
  • Item Mining Boots
  • Gender Men's
  • Insulated No
  • Predominant Footwear Color Black
  • Footwear Width R
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Last Number or Name Hickory
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22226
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list