Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 3

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-030
  • Mfr. Model # 22226-030
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Shank Material Steel
  • Waterproof Yes
  • Standards CSA
  • Size 9"
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Midsole Material Fibre Board
  • Metatarsal Guard Yes
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Colour Black
  • Height 14"
  • Item Mining Boots
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Hickory
  • Upper Material Description Full Grain Leather
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round
  • Style Number 22226

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list