Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 14

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-014
  • Mfr. Model # 22226-014
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Size 8-1/2"
  • Waterproof Yes
  • Shank Material Composite
  • Standards CSA
  • Liner Material Cambrelle(R)
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Height 14"
  • Colour Black
  • Item Mining Boots
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Fiberglass
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Hickory
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22226
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list