Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 13

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-013
  • Mfr. Model # 22226-013
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Standards CSA
  • Size 8"
  • Waterproof Yes
  • Shank Material Composite
  • Liner Material Cambrelle(R)
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Height 14"
  • Colour Black
  • Item Mining Boots
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Oil Resisting Sole Yes
  • Footwear Width R
  • Predominant Footwear Color Black
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Puncture Resistant Insole Yes
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Upper Boot Material Leather/Mesh
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Removable Insole Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Wide Toe Cap Yes
  • Last Number or Name Hickory
  • Style Number 22226
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List