Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 12

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-012
  • Mfr. Model # 22226-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Size 7"
  • Waterproof Yes
  • Standards CSA
  • Shank Material Composite
  • Toe Type Composite
  • Liner Material Cambrelle(R)
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 14"
  • Item Mining Boots
  • Insulation Type No
  • Gender Men's
  • Insulated No
  • Footwear Width R
  • Predominant Footwear Color Black
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Last Number or Name Hickory
  • Wide Toe Cap Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Ninety Degree Heel Yes
  • Style Number 22226
  • Heel Height 3/4"
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list