Skip Content
14" INT MET FIRE AND ICE SOLE SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" INT MET FIRE AND ICE SOLE SIZE 10

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-010
  • Mfr. Model # 22226-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Size 4"
  • Waterproof Yes
  • Shank Material Composite
  • Liner Material Cambrelle(R)
  • Standards CSA
  • Midsole Material Fibre Board
  • Toe Type Composite
  • Metatarsal Guard Yes
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Colour Black
  • Item Mining Boots
  • Height 14"
  • Insulation Type No
  • Gender Men's
  • Insulated No
  • Predominant Footwear Color Black
  • Footwear Width R
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Completely Non Metallic Yes
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Hickory
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22226
  • Toe Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List