Skip Content
14" FUSION CONSTRUCTION INT MET SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

14" FUSION CONSTRUCTION INT MET SIZE 9

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22295-090
  • Mfr. Model # 22295-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Size 9"
  • Waterproof Yes
  • Shank Material Composite
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Toe Type Composite
  • Liner Material Cambrelle(R)
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Midsole Material Fibre Board
  • Colour Black
  • Height 14"
  • Item 14" Boot
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Footwear Width W
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Static Dissipative No
  • Conductive No
  • Non Metallic Upper Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull On
  • Footwear Shank Type Fiberglass
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Last Number or Name Titanium
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list