Skip Content
14" FUSION CONSTRUCTION INT MET SIZE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" FUSION CONSTRUCTION INT MET SIZE 5

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22295-050
  • Mfr. Model # 22295-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Shank Material Composite
  • Waterproof Yes
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Size 5"
  • Toe Type Composite
  • Liner Material Cambrelle(R)
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 14"
  • Item 14" Boot
  • Insulation Type No
  • Gender Men's
  • Insulated No
  • Predominant Footwear Color Black
  • Footwear Width W
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull On
  • Footwear Shank Type Fiberglass
  • Non Metallic Upper Yes
  • Last Number or Name Titanium
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list