Skip Content
14" FUSION CONSTRUCTION INT MET SIZE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" FUSION CONSTRUCTION INT MET SIZE 3

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22295-030
  • Mfr. Model # 22295-030
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Size 3"
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Waterproof Yes
  • Liner Material Cambrelle(R)
  • Shank Material Composite
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Height 14"
  • Colour Black
  • Item 14" Boot
  • Insulation Type No
  • Gender Men's
  • Insulated No
  • Predominant Footwear Color Black
  • Footwear Width W
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Pull On
  • Non Metallic Upper Yes
  • Last Number or Name Titanium
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list