Discontinued with Replacement
14 IN FUSION CONSTRUCTION INT MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

14 IN FUSION CONSTRUCTION INT MET

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22295-014
  • Mfr. Model # 22295-014
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
LOCK INTERNAL METGUARD/ANKLE 14IN W

Your Price: NA

Technical Specs

  • Standards CSA
  • Size 8-1/2
  • Shank Material Composite
  • Waterproof Yes
  • Liner Material Cambrelle
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Outsole Material Fire and Ice
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list