Skip Content
14" FUSION CONSTRUCTION INT MET SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14" FUSION CONSTRUCTION INT MET SIZE 12

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22295-012
  • Mfr. Model # 22295-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Size 7
  • Waterproof Yes
  • Standards CSA
  • Shank Material Composite
  • Liner Material Cambrelle
  • Midsole Material Fibre Board
  • Toe Type Composite
  • Outsole Material Fire and Ice
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list