Skip Content
14/7 TRAILER CABLE 50/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14/7 TRAILER CABLE 50/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8156C
  • Mfr. Model # 8156C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.65 lbs

Product Details

Trailer cable. Gauge/conductor 14 AWG. Colour: red/white/brown/green/yellow/blue/black. Number of conductors: 7. Jacket type: PVC. Maximum voltage 60. Nominal outside diameter 0.5 inches. Spool/coil length 100 ft.

Technical Specs

  • Max. Voltage 60 V
  • Colour Red/White/Brown/Green/Yellow/Blue/Black
  • Number of Conductors 7
  • Standards SAE J1128
  • Features PVC Insulated Jacket that is Both Chemical and Abrasion Resistant, Conductor Colour-Coded for Circuit Identification
  • Item Trailer Cable
  • Temp. Range -55 Degrees C - 80 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.500"
  • Stranded / Solid Stranded
  • Wire Color Brown, White, Green, Black, Blue, Yellow, Red
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Trailer Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list