Skip Content
14/3 SJ CABTIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14/3 SJ CABTIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8905C
  • Mfr. Model # 8905C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3038
  • Shipping Weight 10.0 lbs

Product Details

EPDM jacketed 3 conductor rubber cord. Gauge/conductor: 14 AWG. Colour: black. Jacket type: EPDM. Maximum voltage 300. Conductor 3. Spool/coil length: 100 ft. Temperature range 90 degrees C.

Technical Specs

  • Colour Black
  • Max. Voltage 300 V
  • Number of Conductors 3
  • Standards CSA FT-2, UL-62, CSA, OSHA
  • Features Ideal for Flex Applications in Harsh Environments Where the Highest Degree for Oil Resistant and Extended Service Life are Essential
  • Item Rubber Cord Type SJOOW
  • Spool Length 100 ft.
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Wire Color Black
  • Stranded / Solid Stranded
  • Insulation Material - Wire and Cable EPDM Rubber
  • Wire and Cable Item Automotive Primary Wire
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list