14-16F PIN 1062-14-0122 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14-16F PIN 1062-14-0122 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7968-14
  • Mfr. Model # 7968-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.017 lbs

Product Details

Connectors - open barrel. Wire range 16 - 14 AWG. Connection type: female. Package quantity 10.

Technical Specs

  • Max. Temp. 125 Degrees C
  • Item Deutsch Connector
  • Insulation Non Insulated
  • Overall Length 4.015"
  • Wire Range 16 - 14 AWG
  • Seam Open Barrel
  • Connection Material Copper Alloy
  • Connection Type Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list