Skip Content
13PC WR SET RCH SPL MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

13PC WR SET RCH SPL MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM13S
  • Mfr. Model # SCVM13S
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 72
  • Shipping Weight 3.44 lbs

Product Details

Features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener and transfer them over a broader surface area.

Technical Specs

  • Wrenches Included 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Item Combination Ratcheting Wrench Set
  • Accessories Vinyl Pouch
  • Finish Black Chrome
  • Number of Pieces 13
  • Standards ANSI
  • SAE or Metric Metric
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Offset 15 Deg.
  • Wrench Style Combination
  • Wrench Material Alloy Steel
  • Reversing Yes
  • Number of Points 12
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list