Skip Content
13PC SAE SET/WRENCH RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13PC SAE SET/WRENCH RACK

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9312
  • Mfr. Model # 9312
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.466 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Finish Chrome
  • Number of Pieces 13
  • SAE or Metric SAE
  • Number of Points 12
  • Wrenches Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Flexible Head No
  • Offset 12 deg.
  • Min. Arc Swing 5 deg., 30 deg.
  • Wrench Style Standard Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list