Skip Content
13MM X 4IN MM NUT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13MM X 4IN MM NUT DRIVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTN1304RM
  • Mfr. Model # N1304RM
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.35 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank.

Technical Specs

  • Includes Red Vinyl Pouch
  • Item Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Nut Holding No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7-13/16"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 4"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Black/Gray
  • Nut Driver Hex Size 13.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List