Skip Content
13IN OAL PRY BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13IN OAL PRY BAR

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60141
  • Mfr. Model # 60141
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Features 2-Composite Ergonomic Handles
  • Item Pry Bar
  • Thickness 1/2"
  • Overall Width 1-1/2"
  • Overall Length 12"
  • Material Hardened and Tempered Steel
  • Standards -
  • Dia. 1/2"
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list