Skip Content
138 UPTOWN 3X10 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

138 UPTOWN 3X10 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX138S0310BR
  • Mfr. Model # 138S0310BR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Brown
  • Item Entrance Floor Mat
  • Length 10 ft.
  • Width 3 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Thickness 3/8"
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Tufted
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Loop Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 40.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List