Skip Content
134A ALUMINUM LS VALVE PORT-M15X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

134A ALUMINUM LS VALVE PORT-M15X1

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI13265-5
  • Mfr. Model # 13265-5
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application OE R-134A ALUM HS Valve Port-M13X1
  • For Use With Automotive A/C System
  • Package Quantity 5
  • Includes (5) R-134A Aluminium HS Valve Port-M15x1
  • Item OE R-134A Alum HS Valve Port-M13x1
  • Number of Pieces 5
  • Material Metal
  • Outside Dia. 6
  • Type Valve Port-M15x1
  • Size (In.) 6 H x 0.5 W x 4 D

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List