Skip Content
132 ESTES2X3 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES2X3 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0023BR
  • Mfr. Model # 132S0023BR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 3 ft.
  • Item Entrance Floor Mat
  • Colour Brown
  • Width 2 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Face Weight 33.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list