Skip Content
132 ESTES 4X6 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES 4X6 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0046CH
  • Mfr. Model # 132S0046CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Charcoal
  • Length 6 ft.
  • Item Entrance Floor Mat
  • Width 4 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 33.0 oz./sq. yd.
  • Antimicrobial No
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List