Skip Content
132 ESTES 3X6 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES 3X6 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0036CH
  • Mfr. Model # 132S0036CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Charcoal
  • Item Entrance Floor Mat
  • Length 6 ft.
  • Width 3 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Thickness 3/8"
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Face Weight 33.0 oz./sq. yd.
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list