Skip Content
132 ESTES 3X6 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES 3X6 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0036BR
  • Mfr. Model # 132S0036BR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Brown
  • Width 3 ft.
  • Item Entrance Floor Mat
  • Length 6 ft.
  • Legend No Legend
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Edges Beveled
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl
  • Mat Weaving Loop Pile
  • Face Weight 33.0 oz./sq. yd.
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list