Skip Content
132 ESTES 3X4 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES 3X4 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0034CH
  • Mfr. Model # 132S0034CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Entrance Floor Mat
  • Colour Charcoal
  • Length 4 ft.
  • Legend No Legend
  • Width 3 ft.
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Edges Beveled
  • Antimicrobial No
  • Mat Shape Rectangle
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Mat Backing Material Vinyl
  • Scrape/Dry Scrape and Dry
  • Face Weight 33.0 oz./sq. yd.
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list