Skip Content
132 ESTES 2X3 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

132 ESTES 2X3 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX132S0023CH
  • Mfr. Model # 132S0023CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Charcoal
  • Item Entrance Floor Mat
  • Length 3 ft.
  • Width 2 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Thickness 3/8"
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Antimicrobial No
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Face Weight 33.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list