Skip Content
13 STEEL SHELVING 30138 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13 STEEL SHELVING 30138 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAS1879138SC
  • Mfr. Model # AS1879138SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Includes (60) 17-7/8" x 6-5/8" x 4" Shelf Bins
  • Bin Type Shelf Bin
  • Item Bin Shelving
  • Number of Shelves 13
  • Load Capacity 7,150 lbs.
  • Bin Color Clear
  • Total Number of Bins 60
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Height 4"
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list