Skip Content
13 PC LG BL-HX-L+#8482 KY ST W/HLDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13 PC LG BL-HX-L+#8482 KY ST W/HLDR

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC13113
  • Mfr. Model # 13113
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Handle Type L-Shaped
  • Finish Black Oxide
  • Item Ball End Hex Key Set
  • Includes Plastic Index
  • Number of Pieces 13
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Blade Material Alloy Steel
  • Arm Type Long
  • Arm Length 0.50 - 1.50"
  • Measurement Type SAE
  • Size Code S17
  • Shape Ball
  • Handle Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list