Skip Content
13 COMPT. CLEAR POLYPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13 COMPT. CLEAR POLYPRO

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMSP13CLEAR
  • Mfr. Model # SP13CLEAR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Clear
  • Item Small Plastic Compartment Box
  • Number of Compartments 13
  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • Number of Removable Dividers 0
  • Material Polypropylene Resin
  • Compartment Width (1) 10-1/2", (6) 1-23/32", (6) 1-23/32"
  • Latch Type Positive Snap
  • Compartment Height 1-9/16"
  • Latch Color Clear
  • Outside Length 6-3/4"
  • Outside Width 11"
  • Outside Height 1-3/4"
  • Compartment Length (1) 10-1/2", (6) 2-5/8", (6) 1-3/8"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list