Skip Content
13/64X11/16X.033-047 FENDR FW 316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13/64X11/16X.033-047 FENDR FW 316SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0453-316
  • Mfr. Model # Z0453-316
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 25
  • Fits Bolt Sizes #10
  • Thickness 0.040"
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.007"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 13/64"
  • Washer Material Grade 316
  • Fastener Finish Plain
  • Washer Outside Dia. 11/16"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Radius -
  • Package Weight 0.26 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list