Skip Content
13/32X1-1/4X.042-.052 FNDR FW ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13/32X1-1/4X.042-.052 FNDR FW ZINC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0468
  • Mfr. Model # Z0468
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Item Fender Washer
  • Package Quantity 50
  • For Use With Screws and Studs
  • Fits Bolt Sizes 3/8"
  • Thickness 0.047"
  • Rockwell Hardness B40
  • Package Weight 0.80 lb.
  • Thickness Tolerance +/-0.005"
  • Radius -
  • Washer Standards ASME B18.22.1
  • Fastener Finish Zinc Plated
  • Washer Outside Dia. 1-1/4"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list